Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2789-99403

DUPLICATE 1424447 DO NOT USE

DUPLICATE 1424447 DO NOT USE ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32218; 90MM Bore; 160MM Outside Diameter; 42.5MM Width; Single Row

Part #

32218-9X026

BDI #

20525871

PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.146
Precision Class
Standard
Component
Assembly
Basic Number
32218
Assembly Number
9X026
Assembly Components
X32218 (1) | Y32218 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
7.65003
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32218; 90MM Bore; 160MM Outside Diameter; 42.5MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
1.673 Inch | 42.5 Millimeter