Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

95512-2

28682

28682 BEARING CONE ; 2.25" ID X .969" WIDE CONE

Bearing Cone; 28682 Basic Number; Standard Precision; 2-1/4" Bore; 31/32" Width; Single Row of Roller

Part #

28682

BDI #

21508159

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 4
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171527
Precision Class
Standard
Component
Cone
Basic Number
28682
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Noun
Cone
Keyword String
Bearing
Long Description
Bearing Cone; 28682 Basic Number; Standard Precision; 2-1/4" Bore; 31/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.969 Inch | 24.613 Millimeter
Bore
2.25 Inch | 57.15 Millimeter