token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GS81228

GS81228

INA GS81228 ; 轴承配件/座圈

Housing Bearing Washer; 143MM Bore 1; 143MM Bore 2; 200MM Outside Diameter; 13.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only

Part #

GS81228

BDI #

1173724

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.635
UNSPSC
31171500
EAN
4012802423402
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Noun
Washer
Keyword String
Housing Bearing
Manufacturer Item Number
GS81228
Weight / LBS
3.605
Long Description
Housing Bearing Washer; 143MM Bore 1; 143MM Bore 2; 200MM Outside Diameter; 13.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Height
0.531 Inch | 13.5 Millimeter
Bore 1
5.63 Inch | 143 Millimeter
Bore 2
5.63 Inch | 143 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter