Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

230/560-BEA-XL-K-MB1

230/560-BEA-XL-K-MB1

230/560-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

Spherical Roller Bearing; 560MM Tapered Bore; 820MM Outside Diameter; 195MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

230/560-BEA-XL-K-MB1

BDI #

20617780

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
340.0
UNSPSC
31171510
EAN
4054364351816
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH30/560G-H (Specify Bore)
Withdrawal Nut
HM30/560
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Noun
Bearing
Keyword String
Spherical
Weight / LBS
749.57169
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 820MM Outside Diameter; 195MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
7.677 Inch | 195 Millimeter
Bore
22.047 Inch | 560 Millimeter
Outside Diameter
32.283 Inch | 820 Millimeter
Adapter Part Number
SNW30/560-HG H30/560-HG HA30/560-HG HE30/560-HG (Specify bore) Inch | H30/560-HG (Specify Bore) Millimeter