Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23072-BEA-XL-MB1-H140

230/560-BEA-XL-MB1

230/560-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

Spherical Roller Bearing; 560MM Straight Bore; 820MM Outside Diameter; 195MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

230/560-BEA-XL-MB1

BDI #

20617784

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
351.0
UNSPSC
31171510
EAN
4054364295530
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Noun
Bearing
Keyword String
Spherical
Weight / LBS
773.82254
Long Description
Spherical Roller Bearing; 560MM Straight Bore; 820MM Outside Diameter; 195MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
32.283 Inch | 820 Millimeter
Width
7.677 Inch | 195 Millimeter
Bore
22.047 Inch | 560 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter