Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

231/560BL1D1XPX50

231/560BL1D1XPX50

231/560BL1D1XPX50 ; POR LARGE BORE SPHERICAL BEARING

Spherical Roller Bearing; 560MM Straight Bore; 920MM Outside Diameter; 280MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

231/560BL1D1XPX50

BDI #

17140531

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171510
EAN
0692314503218
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Noun
Bearing
Keyword String
Spherical
Weight / LBS
1610
Long Description
Spherical Roller Bearing; 560MM Straight Bore; 920MM Outside Diameter; 280MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
22.047 Inch | 560 Millimeter
Width
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter