Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

231/630-B-MB

239/850-K-MB

239/850-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE

Spherical Roller Bearing; 850MM Tapered Bore; 1120MM Outside Diameter; 200MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

239/850-K-MB

BDI #

1140917

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
534.0
UNSPSC
31171510
EAN
4012801193726
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/850 (Specify bore)
Withdrawal Sleeve
AH39/850 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Noun
Bearing
Keyword String
Spherical
Manufacturer Item Number
239/850K.MB
Weight / LBS
1190.476
Long Description
Spherical Roller Bearing; 850MM Tapered Bore; 1120MM Outside Diameter; 200MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
7.874 Inch | 200 Millimeter
Bore
33.465 Inch | 850 Millimeter
Outside Diameter
44.094 Inch | 1120 Millimeter