Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32862-88-300

32862-88-300

GBC.32862-88-300 FLANGED BALL BEARING ; 0.75"X1.75"X0.5" SINGLE ROW

Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

32862-88-300

BDI #

426190

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 426
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
31171504
EAN
0662300304457
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | 1.875" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
32862-88
Manufacturer Internal Number
32862-88
Weight / LBS
0.2
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.5 Inch | 12.7 Millimeter
Inner Race Width
0.562 Inch | 14.275 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter