![6906-2NSECM](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDNCHBRGXXX-SRB-2SL-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzY4ODJ8aW1hZ2UvanBlZ3xhR1prTDJobVpDOHhNRFEzT1RFd056ZzJOalkxTkM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTlRFMWVEVXhOUzVxY0djfGEyNDk1ZTY5MzFkZDk3NGU1ZWZiZDE5MWZjZTk3MWQxMjYzNTIwN2ZhZGFhNjcwNmExMTViZjkyMjg0OWQ5M2U)
6003-2NKE9 C3
6003-2NKE9 C3 BALL BEARING ; 17MM X 35MM X 10MM DEEP GROOVE
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6003-2NKE9 C3
BDI #
17165795
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: