![6003LBZ/LP03](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-515X515.jpg?context=bWFzdGVyfHJvb3R8ODIyOTB8aW1hZ2UvanBlZ3xhRFkwTDJoalpTOHhNREUwTVRJMU1qWTRNVGMxT0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGODFNVFZZTlRFMUxtcHdad3wyYWNjZjg3ZjI0MmZmMTVkMTE2OWM2MTcxMGVlM2IzNDJhYzRlMmFhNTI5NWEyM2E1ZjJjM2E1NTI2MDg2MThh)
6003LBZ/LP03
6003LBZ/LP03 DEEP GROOVE BALL BEARING ; NON RETURNABLE 17MM ID 35MM OD 10MM W
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6003LBZ/LP03
BDI #
1204460
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: