![6206-2NSE9NR](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDNCHBRGXXX-SRB-2SL-STL-SR-515x515.jpg?context=bWFzdGVyfHJvb3R8NDExNjl8aW1hZ2UvanBlZ3xhRFZrTDJnek9DOHhNRFEzT1RFd09UUXpPVFV4T0M5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk5URTFlRFV4TlM1cWNHY3wwMWE4ZGJiZWY5YTQ2NzY0YTVlMGQyNGZhNGMzNDFhMTFkYjc3YzI1MGI4NTVlOGUxZGU4ODVlMTY1NDgzNTNh)
6206-2NSE9NR
6206-2NSE9NR RADIAL BALL BEARING ; 30MM X 62MM X 16MMSGL RW DEEP GROOVE
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6206-2NSE9NR
BDI #
664869
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 210