![6004-2RS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-SRB-2SL-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDE5MDl8aW1hZ2UvanBlZ3xhREppTDJnNE15OHhNRFV3TnpNNU9UTXpNVGczTUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTlRFMWVEVXhOUzVxY0djfDRhM2Q4MTIzNzMyZDE1NjFiMzNhNjRkMzcyY2U3MmY3MmFkNzBmNWVhY2VkZGI4OTk2NzFjNjlhNTA5MzM1NGU)
6211-88-30E
GBC.6211-88-30E RADIAL BALL BEARING ; 2.1654"X3.937"X0.8268" SINGLE ROW
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6211-88-30E
BDI #
426416
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: