![6302-Z-NR](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-SRB-1SHLD-STL-SR-515x515.jpg?context=bWFzdGVyfHJvb3R8NTU0Njd8aW1hZ2UvanBlZ3xhREF4TDJnek15OHhNRE0xTlRFNE9UQTFOVFV4T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY5VFVsODFNVFY0TlRFMUxtcHdad3wwNjIzNjhjZDVkOGNiNWQ0MTVmYTcyYWFlZWVmNjkwYTU0YWE5ZDBiZDk3ZTFjNWIzMWQ1OThiNTI0OTgyMDVh)
6307-Z-NR
6307-Z-NR DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 35MM X86.51MM
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6307-Z-NR
BDI #
21855291
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 25