Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS6306-2RS

6904LLB

NTN 6904LLB ; 轴承/深沟球轴承

Single Row Ball Bearing; 20MM Bore; 37MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6904LLB

BDI #

17145614

PRICE
¥17.00 / each
¥40.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31171504
EAN
4547359006643
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
6904LLB/2AS
Weight / LBS
0.069
Long Description
Single Row Ball Bearing; 20MM Bore; 37MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter