Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F-700

F-1100

F-1100 FLANGED BALL BEARING ; 1-1/4" BORE 2-1/8" OD 9/16" WD SR OPEN

Single Row Ball Bearing; 1-1/4" Bore; 2-1/8" Outside Diameter; 9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

F-1100

BDI #

19075845

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
UNSPSC
31171504
EAN
0883680284393
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Precision Machined | 2.25" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
F-1100
Manufacturer Internal Number
77256
Weight / LBS
3.59111
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-1/8" Outside Diameter; 9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
2.125 Inch | 53.975 Millimeter
Inner Race Width
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.563 Inch | 14.3 Millimeter
Bore
1.25 Inch | 31.75 Millimeter