Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

61932 MA

MJ4.1/4M

MJ4.1/4M DEEP GROOVE BALL BEARING ; 4-1/4" BOREX8-3/4" ODX1-3/4" W 1-ROW

Single Row Ball Bearing; 4-1/4" Bore; 8-3/4" Outside Diameter; 1-3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

MJ4.1/4M

BDI #

1190956

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
8.16
UNSPSC
31171504
EAN
0747023009855
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
MJ4.1/4M
Weight / LBS
17.99
Long Description
Single Row Ball Bearing; 4-1/4" Bore; 8-3/4" Outside Diameter; 1-3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
8.75 Inch | 222.25 Millimeter
Outer Race Width
1.75 Inch | 44.45 Millimeter
Bore
4.25 Inch | 107.95 Millimeter