Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

627ZZC3

MR84 2Z

EZO MR84ZZ ; 轴承/深沟球轴承

Single Row Ball Bearing; 4MM Bore; 8MM Outside Diameter; 3MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

EZO MR84ZZ

BDI #

1469440

PRICE
¥10.00 / each
¥31.00 / each

QTY

INVENTORY:
30
GLOBAL INVENTORY:
BDI - PL 10
BDI - HU 8
Manufacturer Name
EZO BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.00123
Long Description
Single Row Ball Bearing; 4MM Bore; 8MM Outside Diameter; 3MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.118 Inch | 3 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Bore
0.157 Inch | 4 Millimeter