Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R8 MC3

R8 MC3

R8 MC3 MINIATURE BALL BEARING ; 1/2" BORE X 1-1/8" OD X 1/4" WD

Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage

Part #

R8 MC3

BDI #

665652

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171504
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.03086
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter