Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7007-B-XL-2RS-TVP-P5-L260-UO

7007-B-XL-2RS-TVP-P5-L260-UO

7007-B-XL-2RS-TVP-P5-L260-UO X-LIFE BRG ; ANGULAR CONTACT POR NON-RETURNABLE

Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 40 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement

Part #

7007-B-XL-2RS-TVP-P5-L260-UO

BDI #

24858496

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.149
UNSPSC
31171531
EAN
4047643256377
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Weight / LBS
0.328
Long Description
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 40 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
1.378 Inch | 35 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter