Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

71916HVQ16J84

7206 CD/PA9ATBTA

SKF 7206 CD/PA9ATBTA

Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

7206 CD/PA9ATBTA

BDI #

1295013

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
UNSPSC
31171531
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Weight / LBS
1.25664
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
1.89 Inch | 48 Millimeter