Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7207CDB/GNP4

7206CDTP4

7206CDTP4 ANGULAR CONT BALL BRG ; NON RETURNABLE 30MM X62MMX32MM

Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material

Part #

7206CDTP4

BDI #

1212430

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.382
UNSPSC
31171531
EAN
4547359439489
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer Item Number
7206CDTP4
Weight / LBS
0.842
Long Description
Precision Ball Bearing; 30MM Bore; 62MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Bore
1.181 Inch | 30 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter