Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HC7012-C-T-P4S-UL

HC7012-C-T-P4S-UL

FAG HC7012C.T.P4S.UL ; 轴承/角接触球轴承

Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

HC7012-C-T-P4S-UL

BDI #

1158411

PRICE
¥1,503.00 / each
¥4,894.00 / each

QTY

INVENTORY:
3
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.412
UNSPSC
31171531
EAN
4012801484213
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Weight / LBS
0.43
Long Description
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.74 Inch | 95 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
2.362 Inch | 60 Millimeter