Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S7013 ACE/HCP4ATBTL

S7013 ACE/HCP4ATBTL

S7013 ACE/HCP4ATBTL BALL BRG ; PRECISION

Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 54MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

S7013 ACE/HCP4ATBTL

BDI #

22784379

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.31
UNSPSC
31171531
EAN
7316575994020
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer Item Number
S7013 ACE/HCP4ATBTL
Weight / LBS
2.778
Long Description
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 54MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
2.559 Inch | 65 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter