![2309KC3](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDQxMTV8aW1hZ2UvanBlZ3xhRFU1TDJneVlpOHhNRFF4T0RZNE1URTFNVFV4T0M5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGODFNVFY0TlRFMUxtcHdad3xkNGM5OTRlNDBjNTI1OWZiYTEyOGMwMzM2NzA0YzdiZGM0ZGVkNjk3ZWJmMTcyZWEyZWEyYzA5M2M3Y2ZkZDkz)
2309 K
BDI APPROVED BEARING 2309 K
Self Aligning Ball Bearing; 45MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2309 K
BDI #
1473419
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 4
BDI - HU 4
BDI - 4