Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3210-BD-XL-2Z-TVH

3210-BD-XL-2Z-TVH

FAG 3210-BD-XL-2Z-TVH ; 轴承/圆锥滚子轴承

Angular Contact Ball Bearing; 50MM BORE; 90MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)

Part #

3210-BD-2Z-TVH

BDI #

1143908

PRICE
¥238.00 / each
¥692.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
BDI -   4
BDI - MX 3
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.677
UNSPSC
31171504
EAN
4012802411058
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Snap Type Cage | Rolling Element Riding | Gap Seal
Category - BDI
Angular Contact Ball Bearing
Noun
Bearing
Keyword String
Angular Contact
Weight / LBS
1.493
Long Description
Angular Contact Ball Bearing; 50MM BORE; 90MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Outside Diameter
3.543 Inch | 90 Millimeter
Width
1.189 Inch | 30.2 Millimeter
Bore
1.969 Inch | 50 Millimeter