![205R](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-ACB1-OPEN-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8Mzg3MDl8aW1hZ2UvanBlZ3xhR016TDJnd1pDOHhNRFV3TlRZNU5qWTBNVEExTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4MU1UVjROVEUxTG1wd1p3fGJkNzE2NTEwMjdmYTcyNTE5Y2Y3YzI1MGU3ZTNiNmFhYzE2MjUzNTk2ZTc3NTA2N2Y2ODkyMmJkNDg0MjkxNjk)
7217BW
NSK 7217BW
Angular Contact Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7217BW
BDI #
1187650
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 1
BDI - HU 1
BDI - 1