7305DBH
7305DBH ANGULAR CONTACT BALL BEARING ; ANGULAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 34MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 2 (1 Pair)
Part #
7305DBH
BDI #
21490093
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 14