7307-B-XL-MP-P6-UA
7307-B-XL-MP-P6-UA X-LIFE BEARING ; POR ANGULAR CONTACT 35MM X 80MM X 21MM
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7307-B-XL-MP-P6-UA
BDI #
1152036
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: