Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CYL-LT7-103

CYL-LT7-103

CYL-LT7-103 CYLINDRICAL SLEEVE BRG ; NON RETURNABLE

Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-3/16" Length Thru Bore; Not Relubricatable; INS-LT7-103 Insert Part Number; Non-Expansion

Part #

CYL-LT7-103

BDI #

241218

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
UNSPSC
31171500
EAN
0782475017782
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT7-103
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
2.9
Long Description
Cartridge Bearing; 1-3/16" Bore; 3-1/2" Outside Diameter; 15/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-3/16" Length Thru Bore; Not Relubricatable; INS-LT7-103 Insert Part Number; Non-Expansion
Outside Diameter
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
0.938 Inch | 23.825 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter