Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSE212BRHKPS

MSE800BXHFS

MSE800BXHFS FLANGE BLK CYL RLR BEARING ; POR 8" BORE EXPANSION W/SEAL

Cartridge Bearing; 8" Bore; 16.752" Outside Diameter; 9.3" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; MSE800BX Insert; Felt Seal; Expansion

Part #

MSE800BXHFS

BDI #

22826680

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
145.12
UNSPSC
31171535
EAN
0013992109866
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE800BX
Seals
Felt
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
319.93
Long Description
Cartridge Bearing; 8" Bore; 16.752" Outside Diameter; 9.3" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; MSE800BX Insert; Felt Seal; Expansion
Length Thru Bore
6.142 Inch | 156 Millimeter
Cartridge Housing Width
9.3 Inch | 236.22 Millimeter
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
16.752 Inch | 425.5 Millimeter