Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZMC6315054378

ZMC6315054378

ZMC6315054378 CARTRIDGE ROLLER BEARING ; 3-15/16" CAST IRON ADAPTER MNT

Cartridge Bearing; 3-15/16" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-31/32" Length Thru Bore; Relubricatable; 6315U78 Insert; Clearance Seal; Non-Expansion

Part #

ZMC6315054378

BDI #

24127063

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.556
UNSPSC
31171535
EAN
0698210165840
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
6315U78
Seals
Clearance
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Noun
Bearing
Keyword String
Cartridge
Manufacturer Internal Number
10443430
Weight / LBS
36.5
Long Description
Cartridge Bearing; 3-15/16" Bore; 8-1/8" Outside Diameter; 4-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-31/32" Length Thru Bore; Relubricatable; 6315U78 Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
4.125 Inch | 104.775 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
5.969 Inch | 151.613 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter