Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40-02-E111

40-02-E111

40-02-E111 PILLOW BLOCK BEARING ; 1-11/16" R2000 EXPANSION 2-BOLT

Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5-3/16" Minimum Bolt Spacing; 5-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

40-02-E111

BDI #

22492630

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
3.674
UNSPSC
31171511
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
8.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5-3/16" Minimum Bolt Spacing; 5-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Bolt Spacing Maximum
5.813 Inch | 147.65Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Bore
1.688 Inch | 42.875 Millimeter