Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60-03-0212

60-03-0212

60-03-0212 RIGID SPLIT JOURNAL BEARING ; 2-3/4" BABBITT

Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/4" Bore; 2-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-03-0212

BDI #

22490484

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
UNSPSC
31171511
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
2 Bolt Cover | Babbitt Insert Bearing
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
21
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-3/4" Bore; 2-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Length Thru Bore
5.5 Inch | 139.7 Millimeter