Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60-05-0415

60-05-0415

60-05-0415 SPLIT ANGLE JOURNAL BEARING ; 4-15/16" 40DEG BABBITT

Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 4-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-05-0415

BDI #

22490613

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
54.431
UNSPSC
31171511
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
4 Bolt Cover | Babbitt Insert Bearing
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
120
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 4-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Actual Bolt Center to Center
15 Inch | 381Millimeter
Length Thru Bore
10 Inch | 254 Millimeter