Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60-25-0115

60-25-0115

60-25-0115 SPLIT ANGLE JOURNAL BEARING ; 1-15/16" 40DEG BRONZE

Pillow Block Bearing; 4 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-25-0115

BDI #

22490619

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
UNSPSC
31171511
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
2 Bolt Cover | Bronze Insert Bearing
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
11
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Actual Bolt Center to Center
6.5 Inch | 165.1Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter