Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BPP2-10

BPP2-10

BPP2-10 PILLOW BLOCK BEARING ; 5/8" BORE 7/8" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 2-1/2" Minimum Bolt Spacing; 2-7/8" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

BPP2-10

BDI #

100577

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171511
EAN
0808250101412
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
B2-10
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
BPP2-10
Weight / LBS
0.37
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 2-1/2" Minimum Bolt Spacing; 2-7/8" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Length Thru Bore
0.866 Inch | 22 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Bolt Spacing Minimum
2.5 Inch | 63.5Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing Maximum
2.875 Inch | 73.025Millimeter