Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MEP2103

MEP2103

MEP-2103 ; POR MTO

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-7/16" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

MEP2103

BDI #

18145004

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.633
UNSPSC
31171511
EAN
0698210700836
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2103U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
MEP2103
Manufacturer Internal Number
6870083
Weight / LBS
5.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-7/16" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.438 Inch | 112.725Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter