Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MPS5407YF66

MPS5407YF66

MPS5407YF66 PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

MPS5407YF66

BDI #

18145290

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
53.91
UNSPSC
31171511
EAN
0698210012649
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5407YU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
MPS5407YF66
Manufacturer Internal Number
6801264
Weight / LBS
119
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Actual Bolt Center to Center
14.8 Inch | 375.9Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter