Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NP1.7/16

NP1.1/4R

NP1.1/4R PILLOW BLOCK MOUNTED UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.783" Minimum Bolt Spacing; 5.374" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

NP1.1/4R

BDI #

1192039

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
31171511
EAN
0747023017904
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1035-1.1/4
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
38
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.783" Minimum Bolt Spacing; 5.374" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing Maximum
5.374 Inch | 136.5Millimeter
Bolt Spacing Minimum
4.783 Inch | 121.5Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter