![P2B-DLB-115-HT](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPBXXXX-P2BDL-2BLT-515x515.jpg?context=bWFzdGVyfHJvb3R8MjY5MDV8aW1hZ2UvanBlZ3xhR000TDJoaE5pOHhNRFF5TWpRM09EUTNNVEU1T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4Zk1rSk1WRjgxTVRWNE5URTFMbXB3Wnd8NzQ4OGEyN2RjODkxZTQ1M2RkOGUwNjcxMjg3Mzg0NDUwZmFiZWJmMGU4MmEwZGRkZjg3YzA1MTJiNzViYzcyMg)
P2B-DLB-115-HT
P2B-DLB-115-HT; 079435 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-DLB-115-HT
BDI #
22272369
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: