Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4B-BAA-211

P4B-BAA-211

P4B-BAA-211; 230059 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 7-15/16" Minimum Bolt Spacing; 8-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P4B-BAA-211

BDI #

269450

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.786
UNSPSC
31171511
EAN
0782475137053
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Angle Split Housing | Babbitt Insert Bearing
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Internal Number
230059
Weight / LBS
24
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 7-15/16" Minimum Bolt Spacing; 8-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bolt Spacing Maximum
8.563 Inch | 217.5Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
5.5 Inch | 139.7 Millimeter
Bolt Spacing Minimum
7.938 Inch | 201.625Millimeter