Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4B-BAR-115

P4B-BAR-115

P4B-BAR-115; 004060 PILLOW BLK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 1-15/16" Bore; 1-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 6-3/8" Minimum Bolt Spacing; 6-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P4B-BAR-115

BDI #

238609

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.967
UNSPSC
31171511
EAN
0782475005833
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Internal Number
004060
Weight / LBS
10.6
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 1-15/16" Bore; 1-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 6-3/8" Minimum Bolt Spacing; 6-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.625 Inch | 168.275Millimeter
Bolt Spacing Minimum
6.375 Inch | 161.925Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter