Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4B-EXL-207RE

P4B-EXL-207RE

P4B-EXL-207RE; 077285 PILLOW BLK RLR BRG ; NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 7-3/4" Minimum Bolt Spacing; 8-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P4B-EXL-207RE

BDI #

248867

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.154
UNSPSC
31171511
EAN
0782476370008
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-EXL-207R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Internal Number
077285
Weight / LBS
29
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 7-3/4" Minimum Bolt Spacing; 8-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bolt Spacing Minimum
7.75 Inch | 196.85Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Maximum
8.25 Inch | 209.55Millimeter