Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4B522-USAF-315TT

P4B226-USAF-130MTT

P4B226-USAF-130MTT; 039199 ; NON-RETURNABLE PILLOW BLOCK BEARING

Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 368.3MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P4B226-USAF-130MTT

BDI #

243345

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
66.47
UNSPSC
31171511
EAN
0782475773381
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
BRG22226C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
P4B226-USAF-130MTT USAF
Manufacturer Internal Number
039199
Weight / LBS
146.41
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 368.3MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Length Thru Bore
8.266 Inch | 209.956 Millimeter
Bore
5.118 Inch | 130 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter