SP2B-S2-315L
SP2B-S2-315L PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SP2B-S2-315L
BDI #
24764517
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: