Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUCPA210-31C0

SUCPA210-31C0

SUCPA210-31C0 PILLOW BLOCK BALL BEARING ; TAPPED BASE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

SUCPA210-31C0

BDI #

20861835

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171511
EAN
3413529549733
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
SUC210-31
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 2 Open End Cover
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
6.17294
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter