Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAF5615F

ZAF5303F

ZAF5303F PILLOW BLK BRG ; POR MTO 3-3/16" SHFT DIA CAST IRON 4BLT

Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

ZAF5303F

BDI #

24124464

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
28.992
UNSPSC
31171511
EAN
0698210129668
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
5303U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
ZAF5303F
Manufacturer Internal Number
212966
Weight / LBS
53
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4 Inch | 101.6 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Bolt Spacing Minimum
10.375 Inch | 263.525Millimeter
Bolt Spacing Maximum
11.625 Inch | 295.275Millimeter
Length Thru Bore
5.313 Inch | 134.95 Millimeter