Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZAFS5600F

ZAFS5600F

ZAFS5600F PILLOW BLOCK ROLLER BEARING ; 6" SHAFT DIA CAST IRON 4-BOLT

Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

ZAFS5600F

BDI #

24132313

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
131.37
UNSPSC
31171511
EAN
0793699942989
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5600U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Item Number
ZAFS5600F
Manufacturer Internal Number
294298
Weight / LBS
290
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Bore
6 Inch | 152.4 Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter