![ZEPS6207](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDREXPBXXXX-KEP6-2BLT-515X515.jpg?context=bWFzdGVyfHJvb3R8MzkzMjR8aW1hZ2UvanBlZ3xhRFk1TDJneVlpOHhNREl3T0RjeU9UTTJOalUxT0M5SlRrUlNSVmhRUWxoWVdGaGZTMFZRTmw4eVFreFVYelV4TlZnMU1UVXVhbkJufGU1NjhmNTQ4MmI3M2VlMTI3OWU3ZGM3M2I4YTY2NzFlZTFkYjBmYWZkODFjNGI1OWRlY2I1ZDJjMDhhNTgzYmQ)
ZEPS6207
ZEPS6207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA CAST IRON 2-BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-15/16" Minimum Bolt Spacing; 8-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
ZEPS6207
BDI #
24122564
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: