Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MEHBCL228N

MEHBCL228N

MEHBCL228N HANGER BALL BRG ; POR MTO 1-3/4" SHAFT DIA

Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 1-51/64" Length Thru Bore; Relubricatable; MCLG228NLPA Insert Part Number

Part #

MEHBCL228N

BDI #

24119683

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.337
UNSPSC
31171504
EAN
0662864810821
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MCLG228NLPA
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
10406325
Weight / LBS
5.16
Long Description
Hanger Bearing; 1-3/4" Bore; 3-1/4" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 1-51/64" Length Thru Bore; Relubricatable; MCLG228NLPA Insert Part Number
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.797 Inch | 45.644 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter